https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Nzh8aW1hZ2UvanBlZ3xhR0ZoTDJnMVppOHhNREUwT0RVMU5qSTBNamszTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3w4ODU3ODQ1ODUwNTRjZmE3MWUyODM3MjlhNzNiNjM2ZjI3YWU0NTlhNjQwZTA1NGQ0NmRiZDU1YWE0ODJmNGUy
SKF
SKF
PHP 72-5M-15RSB
SKF SKF
Description
PHP 72-5M-15RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 72 Teeth; 20.5MM Face Width; Rough Bore; 113.45MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 72-5M-15RSB
BDI #
1289883
Details
66.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-72-5M-15RSB/p/1289883
Your Price
$ 66.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.338
EAN
7316572606216
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
34
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 72 Teeth; 20.5MM Face Width; Rough Bore; 113.45MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
4.467 Inch | 113.45 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.807 Inch | 20.5 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh