https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjJ8aW1hZ2UvanBlZ3xhR1JoTDJoak1pOHhNREUwT0RVMU5UUXlNemMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3w5YzFjNzI3ODUyM2MzMWE5OGFiMzM1YTcyOTA3OTNlNjllMjA3Mzg1MTIzNzEwZjIzM2Y4MDA5YWZhMjg1ZTZm
SKF
SKF
PHP 76H200RSB
SKF SKF
Description
PHP 76H200RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 76 Teeth; 2-11/32" Face Width; Rough Bore; 12.042" Outside Diameter; 12.096" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 76H200RSB
BDI #
1289367
Details
261.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-76H200RSB/p/1289367
Your Price
$ 261.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.015
EAN
7316572748992
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
76
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
70
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 76 Teeth; 2-11/32" Face Width; Rough Bore; 12.042" Outside Diameter; 12.096" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
12.042 Inch | 305.86 Millimeter
Pitch Diameter
12.096 Inch | 307.23 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh