https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhRFJqTDJnMlpDOHhNREUwT0RVMU16VTFOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NTQwYzM4ZTQ4OGJhZTUyYTdmN2I4ZjRjYWUyMDNkYzQ4ZTBlYTFjOGEyZDVjOTEzOGNiYzFkYzkwNDU0OGU3Ng
SKF
SKF
PHP 80-14M-55TB
SKF SKF
Description
PHP 80-14M-55TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 80 Teeth; 70MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
PHP 80-14M-55TB
BDI #
1289729
Details
414.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-80-14M-55TB/p/1289729
Your Price
$ 414.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.1
EAN
7316572604946
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
49.60401
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 80 Teeth; 70MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
13.926 Inch | 353.71 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh