https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl
SKF
SKF
PHP 80-5M-25RSB
SKF SKF
Description
PHP 80-5M-25RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 80 Teeth; 30.5MM Face Width; Rough Bore; 126.18MM Outside Diameter; 127.32MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 80-5M-25RSB
BDI #
1422228
Details
118.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-80-5M-25RSB/p/1422228
Your Price
$ 118.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.538
EAN
7316572596722
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
80
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
62
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 80 Teeth; 30.5MM Face Width; Rough Bore; 126.18MM Outside Diameter; 127.32MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
4.968 Inch | 126.18 Millimeter
Face Width
1.201 Inch | 30.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.013 Inch | 127.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh