https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhRFJqTDJnMlpDOHhNREUwT0RVMU16VTFOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NTQwYzM4ZTQ4OGJhZTUyYTdmN2I4ZjRjYWUyMDNkYzQ4ZTBlYTFjOGEyZDVjOTEzOGNiYzFkYzkwNDU0OGU3Ng
SKF
SKF
PHP 96H300TB
SKF SKF
Description
PHP 96H300TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 3.386" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1 To 3" Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Part #
PHP 96H300TB
BDI #
1289454
Details
435.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-96H300TB/p/1289454
Your Price
$ 435.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.701
EAN
7316572749289
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
35.71489
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 3.386" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1 To 3" Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
15.279 Inch | 388.08 Millimeter
Outside Diameter
15.225 Inch | 386.71 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh