https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB3-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR05qTDJnd05TOHhNRFkwTkRFek5qRXpNall6T0M5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTTE5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8NDA5ZTQ1YmZjOWMzOGFiZDJmZDc3ODFkNzI0OGRlNWJlYWY5NjA0NTVhYjU0YjM1MzU4M2Q0ZjRkMzRhMDkxMg
BOSTON GEAR
BOSTON GEAR
PLB3-080DF90-3/8
BOSTON GEAR BOSTON GEAR
Description
PLB3-080DF90-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 80 Teeth; 11.125MM Face Width; Finished Bore; 83.566MM Flange OD; 75.641MM OD; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54675
BDI #
173685
Details
80.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB3-080DF90-3-8/p/173685
Your Price
$ 80.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.055
EAN
0781711546758
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
80
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54675
Long Description
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 80 Teeth; 11.125MM Face Width; Finished Bore; 83.566MM Flange OD; 75.641MM OD; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.354 Inch | 9 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
3.29 Inch | 83.566 Millimeter
Outside Diameter
2.978 Inch | 75.641 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh