![PLB5-013SF09-3/16](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi)
![PLB5-013SF09-3/16](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi)
BOSTON GEAR
BOSTON GEAR
PLB5-013SF09-3/16
BOSTON GEAR BOSTON GEAR
Description
PLB5-013SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 13 Teeth; 11.125MM Face Width; Finished Bore; 25.146MM Flange OD; 19.558MM OD; 20.701MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54803
BDI #
173813
Details
35.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-013SF09-3-16/p/173813
Your Price
$ 35.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0781711548035
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
13
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54803
Long Description
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 13 Teeth; 11.125MM Face Width; Finished Bore; 25.146MM Flange OD; 19.558MM OD; 20.701MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0.188 Inch | 4.775 Millimeter
Flange Outside Diameter
0.99 Inch | 25.146 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.77 Inch | 19.558 Millimeter
Pitch Diameter
0.815 Inch | 20.701 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh