https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA
BOSTON GEAR
BOSTON GEAR
PLB5-025DF09-1/4
BOSTON GEAR BOSTON GEAR
Description
PLB5-025DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 25 Teeth; 11.125MM Face Width; Finished Bore; 44.704MM Flange OD; 38.633MM OD; 39.776MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54875
BDI #
173885
Details
44.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-025DF09-1-4/p/173885
Your Price
$ 44.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.023
EAN
0781711548752
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
25
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54875
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 25 Teeth; 11.125MM Face Width; Finished Bore; 44.704MM Flange OD; 38.633MM OD; 39.776MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.76 Inch | 44.704 Millimeter
Outside Diameter
1.521 Inch | 38.633 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
1.566 Inch | 39.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh