![PLB5-029DF09-5/16](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA)
![PLB5-029DF09-5/16](/medias/INDB-GPULLEY-PLB5-SYNC-LXN-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhRFJoTDJobE5DOHhNRFkwTkRFek9EUTVNVGt6TkM5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5RVJreGZNekF3ZURNd01DNXFjR2N8ZTZlZjg2ZmRmNTZkM2Q2ZDRkZTIxZmQ0ZGU0NjNhY2NmY2ZiOWY0ZDE2ZDZiOGYzMTE5MDExMTY3OWY0Mzc0NA)
BOSTON GEAR
BOSTON GEAR
PLB5-029DF09-5/16
BOSTON GEAR BOSTON GEAR
Description
PLB5-029DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 29 Teeth; 11.125MM Face Width; Finished Bore; 51.308MM Flange OD; 45.009MM OD; 46.152MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54882
BDI #
173892
Details
48.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-029DF09-5-16/p/173892
Your Price
$ 48.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.028
EAN
0781711548820
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
29
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54882
Long Description
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 29 Teeth; 11.125MM Face Width; Finished Bore; 51.308MM Flange OD; 45.009MM OD; 46.152MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.772 Inch | 45.009 Millimeter
Flange Outside Diameter
2.02 Inch | 51.308 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Pitch Diameter
1.817 Inch | 46.152 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh