https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi
BOSTON GEAR
BOSTON GEAR
PLB5-040SF09-3/8
BOSTON GEAR BOSTON GEAR
Description
PLB5-040SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 40 Teeth; 11.125MM Face Width; Finished Bore; 68.834MM Flange OD; 62.509MM OD; 63.652MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54841
BDI #
173851
Details
70.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-040SF09-3-8/p/173851
Your Price
$ 70.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.032
EAN
0781711548417
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
40
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54841
Long Description
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 40 Teeth; 11.125MM Face Width; Finished Bore; 68.834MM Flange OD; 62.509MM OD; 63.652MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
2.461 Inch | 62.509 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
2.71 Inch | 68.834 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh