https://www.bdiexpress.com/medias/INDB-GPULLEY-PLB5-SYNC-LXN-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTh8aW1hZ2UvanBlZ3xhREV6TDJoa1lTOHhNRFkwTkRFek9ERTVOekF5TWk5SlRrUkNMVWRRVlV4TVJWbGZVRXhDTlY5VFdVNURYMHhZVGw5R1RGOHpNREI0TXpBd0xtcHdad3w0YThmZmNmYjJiYTFjNzE4YjUzNmFlMmRlOWI2OTVkN2E4ZjM5NjAzYTc4YTAxYmNmOWYzNWI0NTVlZGUyZWZi
BOSTON GEAR
BOSTON GEAR
PLB5-050SF09-5/16
BOSTON GEAR BOSTON GEAR
Description
PLB5-050SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 50 Teeth; 11.125MM Face Width; Finished Bore; 83.566MM Flange OD; 78.435MM OD; 79.578MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
54843
BDI #
173853
Details
70.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PLB5-050SF09-5-16/p/173853
Your Price
$ 70.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.046
EAN
0781711548431
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54843
Long Description
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 50 Teeth; 11.125MM Face Width; Finished Bore; 83.566MM Flange OD; 78.435MM OD; 79.578MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
3.29 Inch | 83.566 Millimeter
Pitch Diameter
3.133 Inch | 79.578 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
3.088 Inch | 78.435 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh