https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
R-33S-SLB
CONTINENTAL CONTINENTAL
Description
R-33S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 33 Teeth; 107.01MM Face Width; Rough Bore; 144.259MM OD; 147.066MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3" Max Bore
Part #
20133070
BDI #
409646
Details
3262.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-33S-SLB/p/409646
Your Price
$ 3,262.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
17.561
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105
Number of Teeth
33
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
R-33S-SLB
Manufacturer Internal Number
20133070
Weight / LBS
38.681
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 33 Teeth; 107.01MM Face Width; Rough Bore; 144.259MM OD; 147.066MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3" Max Bore
Belt Width
4.134 Inch | 105 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Outside Diameter
5.679 Inch | 144.259 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh