https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
R-56S-J
CONTINENTAL CONTINENTAL
Description
R-56S-J EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 56 Teeth; 107.01MM Face Width; Bushed; 246.76MM OD; 249.55MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20039169
BDI #
24298646
Details
1537.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-56S-J/p/24298646
Your Price
$ 1,537.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.648
EAN
0037256185014
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-105
Number of Teeth
56
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
R-56S-J Eagle Pd Sprocket
Manufacturer Internal Number
20039169
Weight / LBS
50.4
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 56 Teeth; 107.01MM Face Width; Bushed; 246.76MM OD; 249.55MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Outside Diameter
9.715 Inch | 246.76 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh