https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
R-71S-MPB
CONTINENTAL CONTINENTAL
Description
R-71S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
105MM Belt Width; 14MM Belt Pitch; 14M-105 EagleNRG Belt Style; 71 Teeth; 107.01MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.938" Max Bore
Part #
20039190
BDI #
397792
Details
2296.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-71S-MPB/p/397792
Your Price
$ 2,296.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
45.81
EAN
0037256202490
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105 Eagle NRG
Number of Teeth
71
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.938
Other Features
Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
105MM Belt Width; 14MM Belt Pitch; 14M-105 EagleNRG Belt Style; 71 Teeth; 107.01MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.938" Max Bore
Outside Diameter
12.347 Inch | 313.614 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh