https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
SS 8MX-28S-21 MPB
GATES GATES
Description
SS 8MX-28S-21 MPB SYNCHRONOUS PULLEY ; 8MM P 28GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 28 Teeth; 23.368MM Face Width; Rough Bore; 81.534MM Flange OD; 69.698MM OD; 71.298MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Part #
77699228
BDI #
1132677
Details
221.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/SS-8MX-28S-21-MPB/p/1132677
Your Price
$ 221.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
EAN
0072053814286
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 28 Teeth; 23.368MM Face Width; Rough Bore; 81.534MM Flange OD; 69.698MM OD; 71.298MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Flange Outside Diameter
3.21 Inch | 81.534 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.744 Inch | 69.698 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh