https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB18L100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB18L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Part #
TB18L100
BDI #
612060
Details
85.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB18L100/p/612060
Your Price
$ 85.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.29
EAN
0697950083223
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.7
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.391 Inch | 60.731 Millimeter
Outside Diameter
2.119 Inch | 53.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh