https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB22H100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB22H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
TB22H100
BDI #
612068
Details
113.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB22H100/p/612068
Your Price
$ 113.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.785
EAN
0697950083308
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.8
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh