https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB24L100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB24L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
TB24L100
BDI #
612083
Details
96.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB24L100/p/612083
Your Price
$ 96.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
EAN
0697950083452
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.3
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
2.835 Inch | 72 Millimeter
Flange Outside Diameter
3.109 Inch | 78.969 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh