https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhREk0TDJobE5TOHhNRFU0TnpBNE5UWTJPRE00TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGJhZTAwMzg1ZjJlNWFhOWYyZWY4NTUwZDk3OTRjNzY0MjY1MjFjYTc4YmQzNWU0Nzg4MjNkYzBkOWUyYzViOGY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB24XH200
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB24XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 2-9/16" Face Width; Bushed; 7-9/32" Flange OD; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 7/8 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
TB24XH200
BDI #
612084
Details
543.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB24XH200/p/612084
Your Price
$ 543.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.17
EAN
0697950083469
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
11.3
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 2-9/16" Face Width; Bushed; 7-9/32" Flange OD; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 7/8 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
6.685 Inch | 169.79 Millimeter
Bushing Bore Range
7/8 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.575 Inch | 167.005 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
7.281 Inch | 184.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh