https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB26H100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB26H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Bushed; 4-25/64" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TB26H100
BDI #
612086
Details
130.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB26H100/p/612086
Your Price
$ 130.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.07
EAN
0697950083483
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.6
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Bushed; 4-25/64" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
4.084 Inch | 103.73 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.391 Inch | 111.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh