https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OXxpbWFnZS9qcGVnfGFESXdMMmcyTVM4eE1EYzJPRE0yTXpZeE9ETXpOQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDY1MTM4YjU3NDA0NjlkODg0MjNlY2VlYzBmMzZlNmUyY2EyNjY3YmNiN2ZmNmFmNjU5MzczNjhjMTViN2MwYzQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB40H100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB40H100 SYNCHRONOUS BELT PULLEY ; 1/2" PITCH 40T H BELT 1" BELT WD
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-5/16" Face Width; Bushed; 6-37/64" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
TB40H100
BDI #
612122
Details
262.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB40H100/p/612122
Your Price
$ 262.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.538
EAN
0697950083841
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
7.8
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-5/16" Face Width; Bushed; 6-37/64" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
6.312 Inch | 160.33 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 60 Millimeter
Pitch Diameter
6.366 Inch | 161.7 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.578 Inch | 167.081 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh