![TB48H150](/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm)
![TB48H150](/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB48H150
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB48H150 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
TB48H150
BDI #
612132
Details
337.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB48H150/p/612132
Your Price
$ 337.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.218
EAN
0697950083940
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.6
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 60 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Outside Diameter
7.585 Inch | 192.67 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
8.016 Inch | 203.606 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh