https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
1135882
Pulleys - Synchronous
GATES
GATES
TL120H300
GATES GATES
Description
TL120H300 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
78817105
BDI #
1135882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL120H300/p/1135882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
37.19
EAN
0072053128109
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Grey Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817105
Weight / LBS
81.49
Long Description
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh