![TL14H100](/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0)
![TL14H100](/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0)
GATES
GATES
TL14H100
GATES GATES
Description
TL14H100 TIMING PULLEY ; 2.228" PITCH DIA 14GROVES
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 14 Teeth; 1.312" Face Width; Bushed; 2.461" Flange OD; 2.174" OD; 2.228" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
78817025
BDI #
1135883
Details
81.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL14H100/p/1135883
Your Price
$ 81.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.36
EAN
0072053085518
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817025
Weight / LBS
0.63
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 14 Teeth; 1.312" Face Width; Bushed; 2.461" Flange OD; 2.174" OD; 2.228" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.461 Inch | 62.509 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh