https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL14H150
GATES GATES
Description
TL14H150 TIMING PULLEY
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 14 Teeth; 1.812" Face Width; Bushed; 2.461" Flange OD; 2.174" OD; 2.228" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Part #
78817026
BDI #
1135884
Details
124.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL14H150/p/1135884
Your Price
$ 124.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.45
EAN
0072053085532
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817026
Weight / LBS
0.84
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2" Belt Pitch; H Belt Style; 14 Teeth; 1.812" Face Width; Bushed; 2.461" Flange OD; 2.174" OD; 2.228" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.812 Inch | 46.025 Millimeter
Flange Outside Diameter
2.461 Inch | 62.509 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh