https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
DODGE
DODGE
TL16H100-1108
DODGE DODGE
Description
TL16H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Bushed; 2.8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
113684
BDI #
255347
Details
92.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL16H100-1108/p/255347
Your Price
$ 92.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.454
EAN
0782475576319
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL16H100-1108
Manufacturer Internal Number
113684
Weight / LBS
1.3
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Bushed; 2.8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.8 Inch | 71.12 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh