![TL18H100](/medias/INDGATPULLEY-SYNC-L-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDB8aW1hZ2UvanBlZ3xhR0UzTDJneVpTOHhNRFF3T0Rrek5UYzFNVGN4TUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01IZ3pNREF1YW5CbnxlYTg4ZmNjOWU3NzQyYmNlNTBiNzgzYWVlMDRhMDc1MGE2ZTg0NmNmNDc0MTBlZmQxNTBiMGY1NTFmYTQ1NzAw)
![TL18H100](/medias/INDGATPULLEY-SYNC-L-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDB8aW1hZ2UvanBlZ3xhR0UzTDJneVpTOHhNRFF3T0Rrek5UYzFNVGN4TUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01IZ3pNREF1YW5CbnxlYTg4ZmNjOWU3NzQyYmNlNTBiNzgzYWVlMDRhMDc1MGE2ZTg0NmNmNDc0MTBlZmQxNTBiMGY1NTFmYTQ1NzAw)
GATES
GATES
TL18H100
GATES GATES
Description
TL18H100 TIMING PULLEY ; 2.865" PITCH DIA 18GROVES
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 18 Teeth; 1.312" Face Width; Bushed; 3.1" Flange OD; 2.811" OD; 2.865" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
78817030
BDI #
1135889
Details
101.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL18H100/p/1135889
Your Price
$ 101.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.54
EAN
0072053085402
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817030
Weight / LBS
1.17
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 18 Teeth; 1.312" Face Width; Bushed; 3.1" Flange OD; 2.811" OD; 2.865" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Pitch Diameter
2.865 Inch | 72.771 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.1 Inch | 78.74 Millimeter
Outside Diameter
2.811 Inch | 71.399 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh