https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mzl8aW1hZ2UvanBlZ3xhRGt6TDJneE9DOHhNRFF5TWpRMk1qYzBNalUxT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDQ3ZjcxY2Y3YTE1ZjUxZmU3MmM1ZmQ4ZjllMGZlODU3MDEwYWZkMmFlNTIyYzY4NzcyMzg1ZTEzZjVmNzNiYmQ
DODGE
DODGE
TL18XH200-2012
DODGE DODGE
Description
TL18XH200-2012 SYNCHRONOUS SPROCKET
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 2-9/16" Face Width; Bushed; 5.58" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
113074
BDI #
255252
Details
389.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL18XH200-2012/p/255252
Your Price
$ 389.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.384
EAN
0782475656547
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL18XH200-2012
Manufacturer Internal Number
113074
Weight / LBS
12
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 2-9/16" Face Width; Bushed; 5.58" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Flange Outside Diameter
5.58 Inch | 141.732 Millimeter
Pitch Diameter
5.013 Inch | 127.34 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
4.903 Inch | 124.536 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh