https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
DODGE
DODGE
TL20L075-1108
DODGE DODGE
Description
TL20L075-1108 SYNCHRONOUS SPROCKET
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
113594
BDI #
255320
Details
79.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL20L075-1108/p/255320
Your Price
$ 79.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.299
EAN
0782475575770
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL20L075-1108
Manufacturer Internal Number
113594
Weight / LBS
0.68
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.357 Inch | 59.88 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.387 Inch | 60.64 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh