https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL22H200
GATES GATES
Description
TL22H200 TIMING PULLEY ; 3.501" PITCH DIA 22GROVES
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Bushed; 3.735" Flange OD; 3.447" OD; 3.501" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
78817039
BDI #
1135905
Details
181.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL22H200/p/1135905
Your Price
$ 181.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.27
EAN
0072053085617
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817039
Weight / LBS
3.04
Long Description
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Bushed; 3.735" Flange OD; 3.447" OD; 3.501" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Outside Diameter
3.447 Inch | 87.554 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
3.735 Inch | 94.869 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh