https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
DODGE
DODGE
TL24H100-1610
DODGE DODGE
Description
TL24H100-1610 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Bushed; 4.02" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
113642
BDI #
255338
Details
140.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL24H100-1610/p/255338
Your Price
$ 140.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.098
EAN
0782475088454
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL24H100-1610
Manufacturer Internal Number
113642
Weight / LBS
2.3
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Bushed; 4.02" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
4.02 Inch | 102.108 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.766 Inch | 95.65 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh