https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
DODGE
DODGE
TL24L100-1210
DODGE DODGE
Description
TL24L100-1210 SYNCHRONOUS SPROCKET
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3.11" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
113562
BDI #
255306
Details
97.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL24L100-1210/p/255306
Your Price
$ 97.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.499
EAN
0782475088256
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL24L100-1210
Manufacturer Internal Number
113562
Weight / LBS
1.3
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3.11" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.11 Inch | 79 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh