https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL26H100
GATES GATES
Description
TL26H100 TIMING PULLEY
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 26 Teeth; 1.312" Face Width; Bushed; 4.369" Flange OD; 4.084" OD; 4.138" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
78817045
BDI #
1135917
Details
133.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL26H100/p/1135917
Your Price
$ 133.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1
EAN
0072053085433
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817045
Weight / LBS
2.6
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 26 Teeth; 1.312" Face Width; Bushed; 4.369" Flange OD; 4.084" OD; 4.138" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
4.084 Inch | 103.734 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
4.369 Inch | 110.973 Millimeter
Pitch Diameter
4.138 Inch | 105.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh