https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL28H100
GATES GATES
Description
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 28 Teeth; 1.312" Face Width; Bushed; 4.687" Flange OD; 4.402" OD; 4.456" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
78817049
BDI #
1135924
Details
169.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL28H100/p/1135924
Your Price
$ 169.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.27
EAN
0072053085440
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817049
Weight / LBS
3.41
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 28 Teeth; 1.312" Face Width; Bushed; 4.687" Flange OD; 4.402" OD; 4.456" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.687 Inch | 119.05 Millimeter
Outside Diameter
4.402 Inch | 111.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh