https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL28L075
GATES GATES
Description
TL28L075 TIMING PULLEY ; 3.342" PITCH DIA 28GROVES
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Belt Style; 28 Teeth; 1" Face Width; Bushed; 3.566" Flange OD; 3.312" OD; 3.342" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
78817017
BDI #
1135929
Details
111.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL28L075/p/1135929
Your Price
$ 111.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.54
EAN
0072053085235
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Power Grip | Light Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817017
Weight / LBS
1.18
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Belt Style; 28 Teeth; 1" Face Width; Bushed; 3.566" Flange OD; 3.312" OD; 3.342" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.312 Inch | 84.125 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.342 Inch | 84.887 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh