https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mzl8aW1hZ2UvanBlZ3xhRGt6TDJneE9DOHhNRFF5TWpRMk1qYzBNalUxT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDQ3ZjcxY2Y3YTE1ZjUxZmU3MmM1ZmQ4ZjllMGZlODU3MDEwYWZkMmFlNTIyYzY4NzcyMzg1ZTEzZjVmNzNiYmQ
DODGE
DODGE
TL30XH300-3535
DODGE DODGE
Description
TL30XH300-3535 SYNCHRONOUS SPROCKET
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 3-5/8" Face Width; Bushed; 9.31" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
113866
BDI #
255402
Details
949.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL30XH300-3535/p/255402
Your Price
$ 949.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.201
EAN
0782475089000
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL30XH300-3535
Manufacturer Internal Number
113866
Weight / LBS
22.5
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 3-5/8" Face Width; Bushed; 9.31" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
3.625 Inch | 92.075 Millimeter
Outside Diameter
8.246 Inch | 209.448 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.356 Inch | 212.242 Millimeter
Flange Outside Diameter
9.31 Inch | 236.474 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh