https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
DODGE
DODGE
TL32L075-1610
DODGE DODGE
Description
TL32L075-1610 SYNCHRONOUS SPROCKET
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Bushed; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
113521
BDI #
255298
Details
117.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL32L075-1610/p/255298
Your Price
$ 117.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.871
EAN
0782475088164
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL32L075-1610
Manufacturer Internal Number
113521
Weight / LBS
1.9
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Bushed; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.06 Inch | 103.124 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.79 Inch | 96.26 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh