https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OXxpbWFnZS9qcGVnfGFESXdMMmcyTVM4eE1EYzJPRE0yTXpZeE9ETXpOQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDY1MTM4YjU3NDA0NjlkODg0MjNlY2VlYzBmMzZlNmUyY2EyNjY3YmNiN2ZmNmFmNjU5MzczNjhjMTViN2MwYzQ
DODGE
DODGE
TL40H200-2517
DODGE DODGE
Description
TL40H200-2517 SYNCHRONOUS SPROCKET
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 2-11/32" Face Width; Bushed; 6.58" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
113728
BDI #
255367
Details
375.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL40H200-2517/p/255367
Your Price
$ 375.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.339
EAN
0782475088683
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL40H200-2517
Manufacturer Internal Number
113728
Weight / LBS
9.9
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 2-11/32" Face Width; Bushed; 6.58" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.58 Inch | 167.132 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
6.366 Inch | 161.7 Millimeter
Outside Diameter
6.312 Inch | 160.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh