![TL40H300-2517](/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm)
![TL40H300-2517](/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm)
DODGE
DODGE
TL40H300-2517
DODGE DODGE
Description
TL40H300-2517 SYNCHRONOUS SPROCKET
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 3-3/8" Face Width; Bushed; 6.58" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
113776
BDI #
255382
Details
391.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL40H300-2517/p/255382
Your Price
$ 391.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.199
EAN
0782475088805
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL40H300-2517
Manufacturer Internal Number
113776
Weight / LBS
12.1
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 3-3/8" Face Width; Bushed; 6.58" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.58 Inch | 167.132 Millimeter
Pitch Diameter
6.366 Inch | 161.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.312 Inch | 160.33 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh