https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-XL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MDl8aW1hZ2UvanBlZ3xhRGxpTDJnd1lTOHhNRFF5TWpRMk1qTXhOalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3MDc5M2VlYTE4OWU4NjkwYjI5NWYyNzdkMjFiYzA2MWVlODg0OGJlMzFlM2JlODk2Y2FhZGUwZDJkZTAyZDg2
DODGE
DODGE
TL40XL037-1108
DODGE DODGE
Description
TL40XL037-1108 SYNCHRONOUS SPROCKET
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Bushed; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
113023
BDI #
255244
Details
76.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL40XL037-1108/p/255244
Your Price
$ 76.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.295
EAN
0782475656707
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
40
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL40XL037-1108
Manufacturer Internal Number
113023
Weight / LBS
0.31
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Bushed; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Outside Diameter
2.526 Inch | 64.17 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh