https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
DODGE
DODGE
TL48H200-3020
DODGE DODGE
Description
TL48H200-3020 SYNCHRONOUS SPROCKET
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 8.02" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 7/8 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
113734
BDI #
255368
Details
414.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL48H200-3020/p/255368
Your Price
$ 414.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.022
EAN
0782475088690
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL48H200-3020
Manufacturer Internal Number
113734
Weight / LBS
14.3
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 8.02" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 7/8 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.02 Inch | 203.708 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.585 Inch | 192.67 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Bushing Bore Range
7/8 To 3 Inch | 24 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh