https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJnd1ppOHhNRFU0TnpFMU1UUXpNemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkNzQ3NWI1ZTE0Y2I4YzY1YzMxZjZlOTU2Y2NjOTI4MzZkZmIwNDA4YWU5OTEzZDliOTcwNTU1NTdmZTRkZjZk
DODGE
DODGE
TL60XH200-4040
DODGE DODGE
Description
TL60XH200 4040 ; POR DYNA SYNC PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 2-9/16" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
113824
BDI #
255397
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL60XH200-4040/p/255397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.663
EAN
0782475088935
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL60XH200-4040
Manufacturer Internal Number
113824
Weight / LBS
47
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 2-9/16" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Outside Diameter
16.601 Inch | 421.665 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
16.711 Inch | 424.459 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh