https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-112S-MPB
CONTINENTAL CONTINENTAL
Description
W-112S-MPB EAGLE PD SPCK ; EAGLE SPROCKET
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 112 Teeth; 33MM Face Width; Rough Bore; 283.845MM OD; 285.217MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.75" Max Bore
Part #
20038885
BDI #
397393
Details
1051.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-112S-MPB/p/397393
Your Price
$ 1,051.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.983
EAN
0037256201868
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
112
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.75
Other Features
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 112 Teeth; 33MM Face Width; Rough Bore; 283.845MM OD; 285.217MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.75" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh