CONTINENTAL
CONTINENTAL
W-25S-1-1/8 ; 1/8
CONTINENTAL CONTINENTAL
Description
W-25S-1 1/8 EAGLE PD SPC ; EAGLE SPROCKET
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 25 Teeth; 33MM Face Width; Finished Bore; 62.281MM OD; 63.652MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20038839
BDI #
397531
Details
369.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-25S-1-1-8-;-1-8/p/397531
Your Price
$ 369.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
EAN
0037256183560
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
25
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 25 Teeth; 33MM Face Width; Finished Bore; 62.281MM OD; 63.652MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Bore
1.125 Inch | 28.575 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Outside Diameter
2.452 Inch | 62.281 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh