CONTINENTAL
CONTINENTAL
W-26S-7/8
CONTINENTAL CONTINENTAL
Description
W-26S-7/8 ; EAGLE SPROCKET
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 26 Teeth; 33MM Face Width; Finished Bore; 64.846MM OD; 66.218MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20038843
BDI #
397534
Details
397.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-26S-7-8/p/397534
Your Price
$ 397.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.962
EAN
0037256183584
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
26
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 26 Teeth; 33MM Face Width; Finished Bore; 64.846MM OD; 66.218MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh