https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-35S-SLB
CONTINENTAL CONTINENTAL
Description
W-35S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 35 Teeth; 33MM Face Width; Rough Bore; 87.757MM OD; 89.129MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Part #
20133174
BDI #
409683
Details
1478.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-35S-SLB/p/409683
Your Price
$ 1,478.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.969
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
W-35S-SLB
Manufacturer Internal Number
20133174
Weight / LBS
6.54
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 35 Teeth; 33MM Face Width; Rough Bore; 87.757MM OD; 89.129MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Outside Diameter
3.455 Inch | 87.757 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh