https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-36S-SLB
CONTINENTAL CONTINENTAL
Description
W-36S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 36 Teeth; 33MM Face Width; Rough Bore; 90.3MM OD; 91.67MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Part #
20133175
BDI #
409684
Details
1499.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-36S-SLB/p/409684
Your Price
$ 1,499.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.16
EAN
0037256238956
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20133175
Weight / LBS
6.961
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 36 Teeth; 33MM Face Width; Rough Bore; 90.3MM OD; 91.67MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Outside Diameter
3.555 Inch | 90.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh