https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
W-45S-SDS
CONTINENTAL CONTINENTAL
Description
W-45S-SDS EAGLE PD SPCKT ; EAGLE SPROCKET
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 45 Teeth; 33MM Face Width; Bushed; 113.208MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
20038864
BDI #
397373
Details
376.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-45S-SDS/p/397373
Your Price
$ 376.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
EAN
0037256183195
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
45
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 45 Teeth; 33MM Face Width; Bushed; 113.208MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.299 Inch | 33 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Outside Diameter
4.457 Inch | 113.208 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh