https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-54S-SLB
CONTINENTAL CONTINENTAL
Description
W-54S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 54 Teeth; 33MM Face Width; Rough Bore; 136.13MM OD; 137.51MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.875" Max Bore
Part #
20133184
BDI #
409693
Details
1928.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-54S-SLB/p/409693
Your Price
$ 1,928.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.602
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
54
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.875
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
W-54S-SLB
Manufacturer Internal Number
20133184
Weight / LBS
16.745
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 54 Teeth; 33MM Face Width; Rough Bore; 136.13MM OD; 137.51MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.875" Max Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.359 Inch | 136.13 Millimeter
Pitch Diameter
5.414 Inch | 137.51 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh