https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
TB WOODS
TB WOODS
W144-8M-35-E
TB WOODS TB WOODS
Description
W144-8M-35-E SYNCHRONOUS PULLEY
35MM Belt Width; 8MM Belt Pitch; 8M-35 QT PowerChain Belt Style; 144 Teeth; 43.942MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
W1448M35
BDI #
992487
Details
1717.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W144-8M-35-E/p/992487
Your Price
$ 1,717.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.231
EAN
0698672582247
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35 QT Power Chain
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
35MM Belt Width; 8MM Belt Pitch; 8M-35 QT PowerChain Belt Style; 144 Teeth; 43.942MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Face Width
1.73 Inch | 43.942 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh